PROTO Wrench Set

Sebelum PPN:
Rp9.099.900
Spesifikasi
Tool TypeWrench
Vehicle MakeChrysler, Ford, GMC, Jeep
For use withAir Hammer
MaterialSteel
Number of Pieces7
ApplicationRemove and Install Fan Clutch
Overall Length (inch)19
Overall Width (inch)8 1/5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Removes and installs fan clutch when repairing the water pump or fan clutch.
- Use with air hammer.
- Includes seven driving wrenches that fit Ford, GM, Chrysler, and Jeep. Sizes include: 7/8", 32mm, 36mm, 40mm thin, 1-7/8", 2", and 47mm.

Ulasan Produk

Tidak ada ulasan