MILWAUKEE Cutter Knife Utility with Blade Dispenser (Pisau Cutter)

Sebelum PPN:
Rp999.900
Spesifikasi
Handle ColorRed
Blade Change MethodQuick-Change
Blade Edge TypeStraight
Blade MaterialBi-Metal
Blade Type IncludedUtility
Handle MaterialMetal
FeaturesBlade Holder Designed for Scoring, Durable Wire Belt Clip Reduces Pocket Tearing, Gut Hook, Lanyard Hole, Lasts 5X Longer, Metal Extension to Prevent Accidental Blade Removal, Press and Flip Opening, Quick Change, Wire Stripper
Includes Pocket ClipYes
Number of Blades Included2
Number of Blades Stored5
Overall Length (inch)7
Overall Thickness (inch)1.03
Overall Width (inch)1
Replaceable BladeYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan