PROTO Screwdriver Torque (Obeng)

Sebelum PPN:
Rp7.399.900 - Rp9.299.900
Spesifikasi
Handle ShapeStraight
Grip StyleTextured
Handle ColorRed
Clockwise Accuracy (%)±6
Counterclockwise Accuracy (%)±4
Drive Size (inch)1/4
Handle MaterialAlloy Steel
Handle TypeKnurled
Measurement TypeSAE
Overall Length (inch)7
RotationClockwise
Shank MaterialAlloy Steel
Tip Size (inch)1/4
Tip StyleHex
Torque Limiting MechanismSlip-Type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These adjustable torque bit screwdrivers can accept tool bits so they can torque a variety of screwhead types and sizes. The handle is turned to rotate the screw and the tool stops turning the screw when the desired torque has been reached.

Ulasan Produk

Tidak ada ulasan