MILWAUKEE Tongue and Groove Plier Set

Sebelum PPN:
Rp999.900
Spesifikasi
Adjustment MechanismSelf Adjusting
Jaw TextureSerrated
Maximum Jaw Opening (inch)1, 2
Jaw Width (inch)1/2, 1/4
Jaw Length (inch)1 3/8, 3/4
Grip StyleStandard Cushion
Cutting Capacities (inch)1 to 2 (Pipe)
FeaturesDeburr Smooth Pipe and Punch Electrical Knock Outs, Forged Design, Hardened Teeth, Rust Resistant
FinishSilver
For use withBolts, Nuts
Handle ColorRed
Handle StyleReaming
Jaw Bend (°)0
Jaw ShapeFlat
Number of Jaw Positions5, 7
Number of Pliers2
Overall Length (inch)10, 6
Plier MaterialSteel
Plier TypesGroove, Tongue
Steel TypeAlloy Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hardened teeth provide secure grip. Features over-molded cushion grips.

Ulasan Produk

Tidak ada ulasan