MILWAUKEE Tire Buffer

Sebelum PPN:
Rp7.899.900
Spesifikasi
Voltage (V)12
Battery Capacity (AH)4
Corded/CordlessCordless
Charger Replacement2XKZ7
Switch TypePaddle
Green Environmental AttributeProduct is Rechargeable
Battery Included / Bare ToolBare Tool
Battery Pack Replacement38D764
Cordless Tool Battery TypeLithium
Features2-Mode Drive Control(TM), LED Light, Powerstate(TM) Brushless Motor, Premium Rubber Overmold, Redlink Plus(TM) Electronic Intelligence
Handle DesignD
No Load Speed (rpm)0 to 2500
Size (inch)7/16
Tool Length (inch)10 1/10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan