PROTO Tethered Ball Pein Hammer (Martil / Palu)

Sebelum PPN:
Rp1.499.900
Spesifikasi
Grip StyleTextured
Handle MaterialFiberglass
SeriesAnti-Vibe(R)
FeaturesAnti-Vibration, Rim Tempered Striking Surface, Slip-Resistant Grip
StandardsASME B107.400
Face Diameter (inch)1.125
Face MaterialSteel
Grip MaterialRubber
Hammer TypeBall Pein Hammer
Handle FinishUnfinished
Head Length (inch)3 59/64
Head MaterialSteel
Overall Length (inch)13
Size (lbs)1
Tether ReadyYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tether ready hammer is made to protect you from the danger of unsecured tools, with a design that allows it to stay tethered while in use. AntiVibe technology delivers a greater vibration dampening effect than traditional one-piece steel hammer. Molded textured rubber grip provides a slip-resistant grip and increased control.

Ulasan Produk

Tidak ada ulasan