MILWAUKEE Screwdriver Kit (Obeng)

Sebelum PPN:
Rp949.900 - Rp1.299.900
Spesifikasi
Grip StyleErgonomic
Handle ColorBlack, Red
Handle MaterialPlastic
Handle TypeErgonomic
Tip FinishChrome
Handle Length (inch)5
Measurement TypeSAE
Overall Length (inch)14
Screwdriver StyleTether-Ready Magnetized Tip Screwdriver Set
Shank FinishChrome
Shank Length (inch)3 to 8
Shank MaterialAlloy Steel
Shank ShapeHex
Tip Size (inch)1/4, 3/16, 5/16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tether-ready screwdriver sets have a loop or hole that allows the attachment of a tether where the tether is attached to the user or a fixed object to prevent the tool from falling and causing injuries or damage when working at height.

Ulasan Produk

Tidak ada ulasan