MILWAUKEE Self Sharpening Chisel Bit

Sebelum PPN:
Rp489.900 - Rp799.900
Spesifikasi
Shank Length (inch)2
Cutting DirectionRight Hand
Finish - MachiningBright (Uncoated)
For Tool TypeRotary Drill
Material - MachiningSteel
Measurement SystemFractional Inch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These self-sharpening chisel bits have an SDS-Plus shank that prevents them from slipping when breaking up concrete and masonry in high-torque construction and demolition applications. The bits' tip geometry allows them to wear evenly and retain their sharpness for longer than standard chisel bits. This reduces downtime and increases efficiency because the self-sharpening bits don't need to be resharpened as often as standard chisel bits. The bits install into compatible rotary hammer drills and demolition hammers with SDS-Plus chucks, and they can be changed in the chucks with one hand. SDS-Plus chucks have spring-loaded balls that fit into the grooves on the bits' shanks to hold the bits in place in the chucks.

Ulasan Produk

Tidak ada ulasan