MILWAUKEE Sand Paper Pack

Sebelum PPN:
Rp469.900
Spesifikasi
Oscillating Tool Accessory TypeSanding Sheet Set
ShapeTriangle
Grit120, 180, 240, 60, 80
Abrasive MaterialSilicon Carbide
Width (inch)3 1/2
Length (inch)3 1/2
Backing TypeHook-and-Loop
FeaturesDust Extraction Holes, Fast Material Removal, Long Service Life
For Tool TypeOscillating Tool
Material ApplicationWood
Number of Sheets25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Milwaukee backing pads have a universal OPEN-LOK connector for a direct fit on Milwaukee oscillating tools and other brands with an oscillating interface system (OIS) mount. The connectors' open back speeds blade changes. Milwaukee sanding sheets attach to the backing pads to provide abrasive grit for light material removal.

Ulasan Produk

Tidak ada ulasan