MILWAUKEE S-Hook (Pengait Bentuk S)

Sebelum PPN:
Rp519.900
Spesifikasi
Compatible with Product TypeModular Connectivity with ALL PACKOUT(TM) Components
Overall Depth (inch)3 21/25
Compatible with Grainger Part NumberModular Connectivity with ALL PACKOUT(TM) Components
Compatible with Manufacturer Model No.Modular Connectivity with ALL PACKOUT(TM) Components
For use withPACKOUT(TM) Storage System
MaterialImpact Resistant Polymers, Metal
ColorBlack, Red
FinishMatte
Number of Pieces1
Overall Height (inch)2 19/25
Overall Length (inch)7 19/100
SeriesPACKOUT(TM)
StyleHook
Total Load Capacity (lbs)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan