MILWAUKEE Set Mata Bor Rotary Hammer (Drill Bit Set)

Sebelum PPN:
Rp1.499.900
Spesifikasi
Impact RatedYes
Sub BrandMX4(TM)
Shank Type - MachiningSDS Plus
Shank Diameter (inch)45/64
Measurement SystemFractional Inch
For Tool TypeRotary Hammer Drill
Decimal Equivalent0.1875, 0.25, 0.3125, 0.375, 0.5, 0.625
Drill Bit Sizes Included1/2in, 1/4in, 3/16in, 3/8in, 5/16in, 5/8in
Finish - MachiningBright (Uncoated)
Largest Drill Bit Size (inch)5/8
Material - MachiningCarbide Tipped
Number of Cutter Heads4
Number of Drill Bits6
Overall Length (inch)6
Percussion RatedYes
Primary Material ApplicationMasonry, Rebar
Smallest Drill Bit Size (inch)3/16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These sets contain multiple concrete and masonry drill bits in different sizes. The bits have SDS-Plus shanks that prevents them from slipping in high-torque drilling applications when creating holes in concrete and masonry. The bits install into compatible drills with SDS-Plus chucks, and they can be changed in the chucks with one hand. SDS-Plus chucks have spring-loaded balls that fit into the grooves on the bits' shanks to hold the bits in place in the chucks.

Ulasan Produk

Tidak ada ulasan