MILWAUKEE Rotary Hammer Adapter (Adaptor Bor)

Sebelum PPN:
Rp2.299.900
Spesifikasi
Shank Type - MachiningSDS Max, SDS Plus
Shank Diameter (inch)1 7/32
Shank Length (inch)2
Measurement SystemFractional Inch
For Tool TypeRotary Drill
Material - MachiningSteel
Cutting DirectionRight Hand
Finish - MachiningBright (Uncoated)
Overall Length (inch)2
Primary Material ApplicationConcrete, Masonry

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Drill bit shank adaptors connect to drill bits to allow the bits to be used with rotary hammers that typically accept bits with a different shank style.

Ulasan Produk

Tidak ada ulasan