PROTO Diagonal Cutting Pliers Precision (Tang Potong)

Sebelum PPN:
Rp969.900 - Rp979.900
Spesifikasi
Plier TypePrecision Diagonal Cutting Pliers
Jaw Width (inch)1/2
Cut ProfileFlush
Handle ColorRed
Plier MaterialSteel
Additional Tool FunctionsWire Cutter
FinishPolished
Handle StylePistol Grip
Head Offset Angle (°)0
Overall Length (inch)4 1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- For use in limited access or confined areas. - Pliers are hot-drop forged with a high polish finish for strength and cleaning ease. - Hardened and tempered jaws for strength and durability. - Dual leaf spring design helps increase durability while allowing the jaws to be maintained in the open position for quick use. - Slip-resistant Electro-Static Discharge (ESD) cushioned grips provide comfort and ease of use. - Full flush and semi-flush cutting edges are honed and electronically induction hardened for long life wire cutting. - Cushion grip handles on electrical service pliers meet or exceed the electrostatic discharge (ESD) static decay specifications for MIL-PRF-81705D and ESD S.541 (formerly EIA-541).

Ulasan Produk

Tidak ada ulasan