PROTO Power Socket Adapter

Rating:
100% of 100
(2)
Sebelum PPN:
Rp509.900
Spesifikasi
Drive TypePower
Input Drive Size (inch)1/4
Output Drive Size (inch)1/4
Input Drive GenderMale
Input Drive ShapeHex
Output Drive GenderMale
FinishBlack Oxide
LockingYes
MaterialAlloy Steel
Measurement TypeSAE
Number of Pieces1
Output Drive ShapeHex
Overall Length (inch)1 11/16
StandardsASME

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 1/4" male hex drive power socket adapters have a one-quarter inch square drive that's compatible with power drive tools of the same drive size.

Ulasan Produk