MILWAUKEE Pole Step Socket

Sebelum PPN:
Rp2.999.900
Spesifikasi
Socket Size (inch)7/16
Drive TypeImpact
Impact RatedYes
Non-MagneticYes
Socket Shape6-Point
MaterialAlloy Steel
Drive Size (inch)1/2
FinishMatte
Measurement TypeSAE
Overall Length (inch)7 7/8
Socket DepthDeep

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Utility impact sockets, also known as lineman's sockets, are for use on specialty fasteners used in electrical, gas, power, and water utility applications.

Ulasan Produk

Tidak ada ulasan