MILWAUKEE Drill Bit Set Plumber Self Feed (Mata Bor Forstner)

Sebelum PPN:
Rp3.299.900 - Rp8.599.900
Spesifikasi
Removable Feed ScrewYes
Shank Type - MachiningHex
Measurement SystemFractional inch
For Tool TypeRotary Drill
Material - MachiningSteel
Cutting DirectionRight Hand
Drill Bit Case TypePlastic
Finish - MachiningBright (Uncoated)
Largest Drill Bit Size (inch)2 9/16
Primary Material ApplicationWood

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These sets include multiple self-feed drill bits of various sizes for creating holes of different sizes. The bits have beveled saw teeth and a screw tip that pulls the bits into the workpiece to quickly bore holes in wood without applying pressure.

Ulasan Produk

Tidak ada ulasan