MILWAUKEE Paint Marker (Spidol)

Sebelum PPN:
Rp129.900 - Rp149.900
Spesifikasi
Tip SizeMedium
SeriesINKZALL(TM)
Features10 Second Dry Time, Durable Acrylic Nib Writes on Dirty, Hot, Reversible Bullet/Chisel Tip, Rough Surfaces, Valve Action Marker, Water and UV Resistant Markings
Marking Tool Product GroupPaint Markers
Marking Tool Surface MaterialCardboard, Ceramic, Concrete, Fabric, Grout, Metal, Paper, Plastic, Rubber, Stone, Wood
Marker TypePermanent
Marking Tool Base MaterialPaint
Marking Tool Tip ShapeBullet
Marking Tool Tip Size GroupMedium
Maximum Temperature (°F)300
Minimum Temperature (°F)-50
StandardsASTM F963-11, EN 71-3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This permanent paint marker features a fast-drying paint formula that resists spreading and running when in contact with water or water-based fluids. It helps to create bright, permanent marks with superior adhesion on surfaces including cardboard, glass, metal, plastic, rubber, and styrofoam.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait