PROTO Oil Drain Tool Oil Drain (alat penguras oli)

Sebelum PPN:
Rp9.999.900
Spesifikasi
Overall Diameter (inch)15
Capacity (gal)8
Pouring Spout IncludedYes
MaterialPlastic
Overall Height (inch)48 1/2
Overall Width (inch)14 3/16
ColorBlack, Red, Silver, Yellow
Overall Length (inch)24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Quick-release lock ring for fast raising and lowering of upper tube.
- Total adjustment range of 22-1/2".
- Large 15" funnel with strainer.
- Heavy-duty clamp with height adjustment range of 15".
- Specially shaped container holds up to 8 gallons.
- Reinforced base will help prevent warping from hot oil.
- Large handles and big pour spout for easy pouring.
- 2-1/2" ball bearing wheels (4) swivel and roll easily.

Ulasan Produk

Tidak ada ulasan