MILWAUKEE Offset Pipe Wrench

Sebelum PPN:
Rp4.199.900
Spesifikasi
Jaw TextureSerrated
Handle MaterialAluminium
Non-MagneticYes
Handle TypeErgonomic
FinishBlack Oxide
Tether StyleTether Ready
AdjustableManual
Adjustment TypeGroove
Jaw Capacity (inch)2
Jaw MaterialAlloy Steel
Overall Length (inch)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Offset pipe wrenches have a narrower hook jaw head and a jaw opening parallel to the handle that allows it to turn threaded pipe and pipe fittings in tight spaces. They have a lightweight aluminum body and durable steel jaws with a serrated ("teeth") surface for a firm grip. Wrenches are suitable for use in overhead applications.

Ulasan Produk

Tidak ada ulasan