PROTO Offset Head Structural Wrench

Sebelum PPN:
Rp509.900 - Rp2.999.900
Spesifikasi
Corrosion ResistantYes
Handle ColorBlack
Wrench TypeOpen End Wrench
Handle TypeTapered
MaterialAlloy Steel
FinishBlack Oxide
Head Offset Angle (°)45
Head TypeOffset
Jaw MaterialAlloy Steel
Measurement TypeSAE
Opening TypeSquare
StandardsFederal Specification GGG-W-636E
Tether StyleTether Capable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These offset open end spud wrenches have an SAE (inch) size open end that is offset for access to fasteners in tight spaces. The open end can access fasteners from the top and side compared to a box-end wrench that can only access fasteners from the top. The opposite end has a tapered spike at the handle end that's used to align bolt holes.

Ulasan Produk

Tidak ada ulasan