PROTO Mechanics Stethoscope

Sebelum PPN:
Rp649.900
Spesifikasi
Tool TypeMechanics Stethoscope
For Vehicle Tool CategoryPower Train
For use withHelps Detect Noises In Engines
Height (inch)2 3/32
MaterialPlastic, Steel
Width (inch)7 45/64
ApplicationDetects Noises In Engines
ColorBlack, Silver
Length (inch)14 29/32
Number of Pieces1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Fast, accurate method for locating trouble in engines.
- Determines if moving parts are worn, such as pistons, gears, valves, water pumps, gaskets, bearings, etc.
- Plastic ear protectors help reduce shop noise.
- Spring steel diaphragm for long use.
- Shock resistant handle.

Ulasan Produk

Tidak ada ulasan