PROTO Locking Pliers Set (Tang Buaya)

Sebelum PPN:
Rp1.799.900
Spesifikasi
Jaw TextureSerrated
Maximum Jaw Opening (inch)1 21/32, 1 61/64, 2 7/16
Jaw Width (inch)1/2, 1/4, 3/8
Jaw Length (inch)1 1/2, 1 1/4, 2
Grip StylePlain
Plier MaterialSteel
Additional Tool FunctionsWire Cutter
Container TypePouch
FeaturesLocking Mechanism Helps Leave both Hands Free when Clamping
For Maximum Outside Diameter (inch)1 21/32, 1 61/64, 2 7/16
Handle StylePlain Grip
Jaw Bend (°)0
Jaw Opening Type1-Handed
Jaw ShapeCurved
Jaw Thickness (inch)3/8
Number of Pliers3
Overall Length (inch)7 1/2, 9 1/8, 9 3/8
Plier TypesLocking Pliers
Steel TypeAlloy Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Proto combination locking pliers have a locking mechanism that leaves both hands free during clamping to help eliminate the squeezing action and general hand fatigue. Drop-forged jaws and rugged tooth profile. Tip of release lever projects at end of handle for a quick no-pinch, powerful release especially when tool is locked. Piano wire spring for smooth and efficient jaw opening. Spring-loaded release lever is out of the way during handling. Holes in mobile jaw are drilled to ensure maximum bearing with rivets. Large rivet diameter helps secure joints adding to the durability of the tool.

Ulasan Produk

Tidak ada ulasan