PROTO Lock Joint Pliers Set

Sebelum PPN:
Rp6.799.900
Spesifikasi
Maximum Jaw Opening (inch)2 1/4, 2, 3 1/4
Jaw Width (inch)1 1/8, 1 3/8, 7/8
Jaw Length (inch)1 7/8, 2 1/8, 2 7/8
Handle ColorRed
Plier MaterialSteel
FinishVarnish Finish
Features12-Position Notches, 62 Hrc High-Frequency Treated Jaws, Long Slim Nose, Perfect Balance Between the Head and the Handles, Pipe Wrench Style Teeth to Self-Grip, Slim-Profile Self-Gripping Nose
Handle StyleErgonomic/Cushion Grip
Jaw Opening TypeManual
Jaw Thickness (inch)1/4
Number of Pliers3
Overall Length (inch)12 5/8, 7 1/4, 9 7/8
Plier TypesLocking
StandardsDIN ISO 8976

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan