RIDGID SeeSnake Reel (Kabel Kamera Inspeksi Pipa)

Sebelum PPN:
Rp289.999.900
Spesifikasi
Pipe Capacity (inch)1 1/2 to 8
Camera Diameter (inch)1
Catalog Number63658
Size (inch)1 1/2-8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SeeSnake rM200A camera reel combines portability and versatility with its interchangeable D2 drum series, offering different combinations of push cable stiffness and spring flexibility to tackle any inspection job. Included TruSense technology vastly improves down pipe visibility with its High Dynamic Range (HDR) image sensor and its TiltSense inclinometer. Ideal for tackling lines up to 200' (61 m) in length and 1-1/2inch 8inch (38 mm to 203 mm) in diameter, the rM200A is easy to maneuver, offers increased storage, and features a convenient docking system to transport SeeSnake monitors.

Ulasan Produk

Tidak ada ulasan