PROTO Grease Gun (Pistol Gemuk)

Sebelum PPN:
Rp1.199.900 - Rp5.099.900
Spesifikasi
Hose Length (inch)18
Grease Gun Loading MethodBulk, Cartridge, Filler Pump
Grease Gun Handle StylePistol Grip
Nozzle Extension TypeRigid Pipe and Flex Hose
Strokes per oz (stroke/oz)30
Cartridge Capacity (oz)14
Bulk Capacity (oz)16
Maximum Operating Pressure (psi)3600
Pipe Length (inch)6
Tube ColorRed
Volume per Stroke (mL)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Proto grease gun offers 3-way filling: bulk, cartridge, or filler pump. Features a heavy-duty 1.7mm thick seamless barrel to avoid dents, lightweight aluminum head, heavy-duty flexible 18" nylon hose, and 6" metal spout for easy use.

Ulasan Produk

Tidak ada ulasan