MILWAUKEE Screwdriver General Purpose (Obeng)

Sebelum PPN:
Rp629.900 - Rp999.900
Spesifikasi
Grip StyleErgonomic
Handle ColorBlack, Red
Handle MaterialPlastic
Handle TypeErgonomic
Handle Length (inch)4
Measurement TypeSAE
Screwdriver StyleGeneral Purpose Screwdriver Set
Shank FinishChrome
Shank Length (inch)3 to 6
Shank MaterialAlloy Steel
Shank ShapeRound
Tip FinishChrome
Tip StylePhillips, Slotted

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose screwdriver sets come in an assortment of tip types and sizes for use in a variety of applications. Some sets have screwdrivers with different shaft lengths that allow access to screws in tight spaces.

Ulasan Produk

Tidak ada ulasan