MILWAUKEE Fork Meter

Sebelum PPN:
Rp5.299.900 - Rp9.899.900
Spesifikasi
Max. AC Volts (V)1000
Max. DC Volts (V)1000
AC ResponseTRMS
Digital/AnalogDigital
AC Current Accuracy (%)±2.0 + 5 Digits
Auto RangingAuto Ranging
Battery TypeAA
Calibration Frequency (Hz)50 to 60
Clamp Meter Jaw StyleSplit
Counts4000
DisplayReverse Black LCD
Jaw Capacity (inch)0.6 (15mm)
Maximum Ohm (ohm)40
Operating Temperature (°F)14 to 122
Safety RatingCAT IV 600V
Special FeaturesBuilt In Voltage Detector and LED Work Light, High Contrast, Rugged Over Molding Increases Durability and User Grip, White On Black Display with Backlight for Easy Reading

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan