MILWAUKEE Hexagonal Shank Extension

Sebelum PPN:
Rp499.900 - Rp609.900
Spesifikasi
For Drill Shank TypeHex
Extension Shank Hex Size (inch)7/16
For Drill Shank Hex Size (inch)7/16
For Drill Shank Diameter (inch)7/16
Extension Shank TypeHex
Extension Shank Diameter (inch)3/4
Angled HeadStraight
Extension TypeAuger Bits, Hole Saws, Selfeed Bits
For Drill Bit TypeAuger Drills, Hole Saws, Selfeed Drills
For Drill Diameter (inch)1
Material - MachiningSteel
Measurement SystemFractional Inch
Number of Pieces1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These drill bit extensions have a set screw that is tightened to hold the bits in place in the extensions. They accept drill bits that have a standard hex shank, and they extend the bits' reach during drilling applications.

Ulasan Produk

Tidak ada ulasan