RIDGID CS6x VERSA Digital Recording Monitor (Kamera Inspeksi Pipa)

Sebelum PPN:
Rp96.999.900 - Rp129.999.900
Spesifikasi
Connector TypeWaterproof, Universal 3-Pin
WaterproofWater Resistant
Overall Length (inch)13 1/8
Voltage (V)18/120
For use with35133, 35183, 37468, 40008, 43248, 47548, 48093, 63588, 63603, 63613, 63628, 63633, 63668, 63673, Mfr. No. 63583
Battery Capacity (AH)2
Battery Pack Replacement22XH25
Battery TypeLi-Ion
Display ColorColor
FeaturesDaylight Viewable Display, Direct to USB Recording, High and Low Mounting Position, Integrated Microphone and Speakers, On Screen Keyboard, Pivoting Frame, SeeSnake HQ Software, Water Resistant Keyboard, WiFi Capable
Material of ConstructionWater-Resistant Injection Molded
Monitor Size (inch)5.7
Monitor SystemPivoting Monitor
Operating Temperature (°F)14 to 158
Overall Height (inch)12 13/64
Overall Width (inch)9 13/64
Push Rod Length (inch)Reel Notcluded
Size (inch)5.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Improving jobsite ergonomics, the CS6x Versa has high and low monitor mounting positions and a unique pivoting frame that lets users tilt the monitor to the desired angle for optimal viewing efficiency. This design allows the sunshade to remain open in all usage situations for maximum glare reduction. Docks to the Compact 2/C40/M40 camera reels for efficient transport, storage, and operation.

Ulasan Produk

Tidak ada ulasan