PROTO Demolition Punch Set

Sebelum PPN:
Rp5.499.900
Spesifikasi
Non-SparkingYes
Types IncludedDrift Punch, Line-Up Punch
Blade Tip ShapeDiamond
Punch TypeDrift Punch, Line Up Punch
Grip StyleKnurled
MaterialBrass
Container TypePouch
FeaturesDesigned to Help Prevent Damage to the Object Being Struck, Includes a Pouch for Convenient Storage Solution, Mar-Resistant, Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping
Measurement TypeSAE
Number of Pieces3
Overall Length (inch)10, 12, 14
Set TypePunch Set
StandardsASME B107.48
Tip Size (inch)3/4, 3/8, 7/16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A Proto drift punch set designed to help prevent damage to the object being struck. Resistant to sparks and mars. Includes storage pouch.

Ulasan Produk

Tidak ada ulasan