PROTO Mechanic Creeper and Seat (Alas Kerja Mekanik)

Sebelum PPN:
Rp7.599.900
Spesifikasi
Caster Wheel Diameter (inch)3
Dimensions (inch)18x16x16
Creeper Seat StyleCreeper Seat
Seat AdjustabilityFixed
Seat height (inch)18
Caster MaterialVinyl
Creeper ColorBlack, Silver
Creeper MaterialSteel; Vinyl
Duty RatingHeavy-Duty
Frame ColorSilver
Frame MaterialSteel
Height (inch)18
Maximum Load Capacity (lbs)300
Number of Wheels4
Overall Height (inch)18
Overall Length (inch)16
Overall Width (inch)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- 500 lbs. seating capacity.
- 18" seating height.
- 1" chrome finished tubular steel constructed frame.
- 3" industrial grade hard floor casters, 2 with brakes.
- Comfortable 16" x 16" x 3-1/2" thick vinyl fabric over foam seat.
- Contoured 12" x 6" x 2-1/2" thick vinyl over foam back.
- 12" x 18" x 1-3/4" heavy-duty stamped steel tool tray.

Ulasan Produk

Tidak ada ulasan