MILWAUKEE Coring Drill with Stand (Mesin Bor Inti)

Sebelum PPN:
Rp189.999.900
Spesifikasi
Core Drill TypeHandheld
Coring Capacity in Concrete (inch)6
Column Height (inch)36
Column Diameter (inch)2
Base Length (inch)18
ApplicationCore Drilling 6 in Holes in Reinforced Concrete
Base Width (inch)9.25
Battery Capacity (AH)6
Battery Model NumberMXFXC406
Battery SeriesMX FUEL REDLITHIUM
Charger Model Number55JL74
Cordless Tool Kit ContentsHard Case with Wheels; 5/8inch-11 Bit Adapter; MX FUEL Charger; Compact Core Drill Stand; Trigger Lock; (1) MX FUEL REDLITHIUM(TM) CP203 Battery Pack; (1) MX FUEL REDLITHIUM(TM) XC406 Battery Pack; Quick Connect
Maximum Spindle Speed (rpm)1550
Number of Batteries Included3
Power SourceCordless
Speed SettingVariable Speed
Spindle Decimal Equivalent Screw Size (inch)1.25
Spindle Screw Size (inch)1.25
Spindle Thread Size (inch)1 1/4 7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan