PROTO Belt Master Tool

Sebelum PPN:
Rp2.399.900
Spesifikasi
Socket Size (inch)1/2, 13 mm, 14 mm, 15 mm, 16 mm, 18 mm, 19 mm, 3/8
Sockets Included1/2 in Square Socket, 13 mm Hex Socket, 14 mm Hex Socket, 15 mm Hex Socket, 16 mm Hex Socket, 18 mm Hex Socket, 19 mm Hex Socket, 3/8 in Square Socket
Tool TypeSerpentine Belt Tool
Vehicle Make/Model/YearCovers most domestic and some foreign applications
Vehicle MakeCovers most domestic and some foreign applications
Vehicle ModelCovers most domestic and some foreign applications
ApplicationRemove and Install Belts on Serpentine Belt Systems
For use withSerpentine Belt
Number of Pieces9
Overall Length (inch)24 13/32
Overall Width (inch)2 1/2
Vehicle Model YearCovers most domestic and some foreign applications

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Spring loaded idler pulley releases tension on serpentine belts.
- Use to remove and install belts on serpentine belt systems.
- Fits idler pulleys requiring 13mm, 14mm, 15mm, 16mm, 18mm, 19mm, hex, and both 3/8" and 1/2" square drive sizes.
- For applications with limited access; 13mm and 16mm, and 19mm sockets are built into the handle.
- Covers most domestic and some foreign applications.
- Comes with extension for hard to reach idler pulleys.
- Eight low profile sockets and extensions help to fit into tight places.

Ulasan Produk

Tidak ada ulasan