MILWAUKEE Alligator Clip

Sebelum PPN:
Rp689.900
Spesifikasi
Item - Test Clip and ProbeTest Clip
Max. Amps - Clip or Probe (A)10
Max. Voltage - Clip or Probe (V)1000 AC/ DC
Color - Clip or ProbeBlack/Red
Opening Size - Test Clip (inch)1.56
For Use With - Test Clip and ProbeMultimeter Test Leads with 4mm Sheathed Banana Plugs
FeaturesConstructed with Rugged Rubber Overmolding, Universal Alligator Clips attach to All Connecting Test Leads
Hand Held Voltage (V)1000 AC/ DC
Hands Free Voltage (V)1000 AC/ DC
Instrument Safety RatingCAT IV 600V, CAT III 1000V
Insulating Material - Clip or ProbePlastic with Rubber Over Molding
Length (inch)2 1/2
StandardsUL

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Test clips are valuable for workers in the electronic industry who want to test prototypes and inspect quality control.

Ulasan Produk

Tidak ada ulasan