Spesifikasi
| Primary Application | Aircraft/Avionics Maintenance |
|---|---|
| Number of Sockets/Accs. | 56 |
| Wrenches Included | 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm, 26mm, 28mm, 32mm, 36mm, 41mm, 46mm, 50mm, 8mm, 9mm, Combination 12 PT: 7mm |
| Number of Prybars and Pullers | 1 |
| No. of Putty Knives and Scrapers Included | 1 |
| SAE or Metric | Metric |
| Drive Size (inch) | 1/2, 3/4, 3/8 |
| Measuring Tools Included | 0.05mm, 0.06mm, 0.07mm, 0.08mm, 0.09mm, 0.15mm, 0.1mm, 0.25mm, 0.2mm, 0.35mm, 0.3mm, 0.45mm, 0.4mm, 0.55mm, 0.5mm, 0.65mm, 0.6mm, 0.75mm, 0.7mm, 0.85mm, 0.8mm, 0.95mm, 0.9mm, 1mm., Feeler Gauge Blade: 0.04mm |
| Number of Measuring Tools | 1 |
| Number of Pieces | 99 |
| Number of Pliers | 5 |
| Number of Screwdrivers | 3 |
| Number of Striking Tools | 8 |
| Number of Wrenches | 24 |
| Pliers Included | Diagonal Cutting Plier w/Grip: 7-5/16 in, Groove Joint: 10 in, Locking Curved: 9-1/4 in, Needle Nose w/Side Cutter: 6-5/8 in, Slip-Joint: 6 in |
| Prybars and Pullers Included | Rolling Head Prybar: 12 in |
| Screwdrivers Included | 5/16 inx6 in, Cabinet Round Bar Precision: 1/8 inx6 in, Keystone Round Bar: 3/8 inx8 in |
| Striking Tools Included | 3/8 in, 32 oz, Ball Peen Hammer: 12 oz, Chisel Cold: 3/4 in, Hammer Soft Face: 1-11/16 in, Punch Center: 7/16 in, Punch Drift: 3/16 in |
| Tool Kit Product Grouping | Tool Kits |
| Tool Storage Type Included | None |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This tool set includes a variety of tools in a range of sizes for aircraft/avionics maintenance applications.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
