MILWAUKEE Adjustable Wrench Set (Kunci Inggris)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Grip StylePlain
Handle ColorRed, Silver
Handle TypeErgonomic
Adjustable Wrench TypeAdjustable Wrench Sets
Number of tools2
MaterialAlloy Steel
Adjustment TypeGroove
Container TypeNone
End StyleHang Hole
FinishChrome
Head Thickness (inch)3/8
Head TypeStandard
Jaw Capacity (inch)15/16, 1 3/8
Jaw MaterialAlloy Steel
Measurement TypeSAE
Opening TypeAdjustable
Range of Lengths (inch)6 to 10
StandardsASME
Tether StyleTether Ready

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose adjustable wrench sets provide an assortment of wrenches with different maximum jaw capacities for use on a wide range of fasteners. Wrenches have a screw mechanism located at the bottom of the head to open and close the jaws for a tight grip on a variety of fastener sizes. Wrench sets provide multiple jaw capacities and lengths so they can be used with a range of fasteners.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait