MILWAUKEE Abrasive Cut-Off Machine

Sebelum PPN:
Rp17.999.900
Spesifikasi
Voltage (V)18 DC
Cordless Tool Kit ContentsBare Tool
Power SourceCordless
Handle TypeHorizontal D
Blade Diameter (inch)14
Arbor Size (inch)1
Arbor ShapeRound
Cutting Blade TypeAbrasive Cut-Off Wheel
FeaturesCuts Up To 200 Steel Studs Per Charge, Overload Indicator Light, RAPID STOP(TM) Brake, Tool-Free Blade Change, Tool-Free Fence Adjustment
Guard TypeSpark Diversion
Maximum Blade Speed (rpm)4000
Metal Saw TypeChop Saw
Primary Saw ApplicationMetal
Rectangle Cut Capacity @ 0 Deg. (inch)5
Round Cut Capacity @ 0 Deg. (inch)5
SeriesM18
Square Cut Capacity @ 0 Deg. (inch)5
Tool Length (inch)20 13/64
Tool StyleFull-Size

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait