PROTO 3/4inch Dr. Impact Socket

Sebelum PPN:
Rp659.900 - Rp899.900
Spesifikasi
Socket Size (mm)19
Drive TypeImpact
Compatible Fastener TypeBolts, Screws, Studs
Impact RatedYes
Socket Shape12-Point
Drive Size (inch)3/4
FinishBlack Oxide
MaterialAlloy Steel
Measurement TypeMetric

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 3/4" drive metric impact sockets have a three-quarter inch square drive that's compatible with drive tools of the same size. They come in metric sizes that are measured in millimeters to fit fasteners with a metric size head.

Ulasan Produk

Tidak ada ulasan