PROTO 1inch Dr. Socket

Sebelum PPN:
Rp1.099.900 - Rp1.199.900
Spesifikasi
Drive TypeHand
Socket Shape12-Point
MaterialAlloy Steel
FinishSatin
Socket DepthStandard
Drive Size (inch)1
Measurement TypeSAE
Number of Points12
StandardsASME B107.110-2012

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 1" drive SAE sockets come with a one-inch square drive that's compatible with drive tools of the same size. They come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head.

Ulasan Produk

Tidak ada ulasan