PROTO 1/2inch Dr. Flex Impact Socket

Sebelum PPN:
Rp939.900 - Rp999.900
Spesifikasi
Socket Size (mm)13
Drive TypeImpact
Compatible Fastener TypeBolts, Screws, Studs
Impact RatedYes
Socket Shape6-Point
Drive Size (inch)1/2
FinishBlack Oxide
MaterialAlloy Steel
Measurement TypeMetric

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 1/2" drive metric flex impact sockets come with a one-half inch square drive that's compatible with drive tools of the same size. They come in metric sizes that are measured in millimeters to fit fasteners with a metric size head.

Ulasan Produk

Tidak ada ulasan