PROTO 1 1/2inch Dr. Impact Socket

Sebelum PPN:
Rp16.999.900
Spesifikasi
Socket Size (mm)90
Drive TypeImpact
Compatible Fastener TypeBolts, Screws, Studs
Impact RatedYes
Socket Length (inch)5 9/64
Socket Shape6-Point
Drive Size (inch)1 1/2
FinishBlack Oxide
MaterialAlloy Steel
Measurement TypeMetric
Socket DepthStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 1-1/2" drive metric impact sockets have a one and one-half inch square drive that's compatible with drive tools of the same size. They come in metric sizes that are measured in millimeters to fit fasteners with a metric size head.

Ulasan Produk

Tidak ada ulasan