Spesifikasi
| Overall Length (cm) | 34 |
|---|---|
| Overall Width (cm) | 22 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Do you know what’s in the air you breathe at home? Indoor air pollution can be 2-5 times worse than outdoor pollution as pollutants and allergen can escape the air conditioning screens and get released into the air we breathe.
3M™ Filtrete™ new and advanced AC Filter helps reduce asthma symptoms and respiratory problems with an electrostatically charged air filter. Like a magnet, it easily captures microparticles and pollutants that are too small to be seen with the naked eye. What is left is clean, cool air for you and your family.
Electrostatically charged air filter effectively captures 93% of dust, pollen, and particles as small as PM2.5 in 2 hours
Helps reduce asthma symptoms and respiratory problems
Requires filter replacement once every 1-3 months (dependent on usage frequency)
Certified Asthma & Allergy Friendly™ by the Asthma & Allergy Foundation, America
Easy installation in 4-Steps – place it on the air conditioning screen and secure with the adhesives provided
Quality of air is 60 times better when air conditioning unit is used together with a 3M Filtrete™ Air Cleaning Filter
Moisture resistant – the polypropylene fibers resists moisture absorption for optimal air flow
Suitable for wall mounted AC units
White in colour
Ideal for families with babies or young children, people with allergens, pregnant women, and those looking to purify the air they breathe
3M™ Filtrete™ new and advanced AC Filter helps reduce asthma symptoms and respiratory problems with an electrostatically charged air filter. Like a magnet, it easily captures microparticles and pollutants that are too small to be seen with the naked eye. What is left is clean, cool air for you and your family.
Electrostatically charged air filter effectively captures 93% of dust, pollen, and particles as small as PM2.5 in 2 hours
Helps reduce asthma symptoms and respiratory problems
Requires filter replacement once every 1-3 months (dependent on usage frequency)
Certified Asthma & Allergy Friendly™ by the Asthma & Allergy Foundation, America
Easy installation in 4-Steps – place it on the air conditioning screen and secure with the adhesives provided
Quality of air is 60 times better when air conditioning unit is used together with a 3M Filtrete™ Air Cleaning Filter
Moisture resistant – the polypropylene fibers resists moisture absorption for optimal air flow
Suitable for wall mounted AC units
White in colour
Ideal for families with babies or young children, people with allergens, pregnant women, and those looking to purify the air they breathe
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
