3onedata Industrial Rackmount Switches Layer 3
#Grup produk P107204736
Spesifikasi
| 10 Gigabit SFP Port | 4 |
|---|---|
| Dimensions (mm) | 440.4x304.8x44 |
| Gigabit Combo Port | 4 |
| Gigabit Copper Port | 16 |
| Security | Supply Alarm, Storm Suppression, SSHD Configuration, Telnet Configuration, HTTPS Configuration 802.1Q Vlan, QinQ, Static/Dynamic Port Aggregation, Bandwidth |
| Switch Function | 802.1Q Vlan, QinQ, Static/Dynamic Port Aggregation, Bandwidth, Management, Flow Control, Port Isolation |
| AC Power Supply (VAC/DC) | 100-240 |
| Backplane Bandwidth | 128G |
| DC Power Supply (VDC) | 36-72 |
| LED Indicator | Running indicator, Port Indicator, Power supply indicator, Alarm indicator |
| MAC Adress | 16K |
| Packet Buffet Size (Mbit) | 12 |
| Power Consumption (W) | No-Load (10.5 @220VAC), Full-load (25.3 @220VAC) |
| Redundancy Protocol | SW-Ring, STP/RSTP/MSTP, ERPS, Loop Detection |
| Routing Technique | VRRP, RIP, OSPF, BGP |
| Switch Delay (µs) | <10 |
| Time Management | SNTP |
| Transmission Mode | Store and forward |
| Troubleshooting | Ping, Traceroute, Port Loopback, DDM |
| Unicast / Multicast | Static Multicast, GMRP, IGMP-Snooping |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
ICS5028G-4XGS-8GC is 28-port gigabit/10 gigabit layer 3 managed industrial Ethernet switch. It provides 10 Gigabit SFP slots, Gigabit copper ports and Gigabit fiber and copper Combo ports. It adopts 1U rack mounting, abundant numbers of interfaces and bandwidth of Gigabit/10 Gigabit combination to provide high performance and speed to transfer large amounts of video, voice, and data, which can meet the application requirements of large-scale industrial network.
Network management system supports various network protocols and industrial standards, such as ARP, Static ND, VRRP, RIP, OSPF, BGP, ERPS, STP/RSTP/MSTP, 802.1Q VLAN, QoS, IGMP Static Multicast, LLDP, Port Trunking, Port Mirroring, etc. It also possesses complete management functions, including Port Configuration, Port Statistics, Access Control, 802.1X Authentication, Network Diagnosis, Rapid Configuration, Online Upgrading, loop detection and so on, and supports CLI, WEB, Telnet, SNMP and other access methods. It can provide users with good experience with friendly design of network management system interface, simple and convenient operation.
This product supports optional dual AC/DC power supply. The input power supply is two independent power supply circuits which can ensure the normal operation of the device when one power supply fails. When power supply or port has link failure, ALARM indicator will be bright and send out alarm, meanwhile, alarm device connected to the relay will send out alarm for rapid scene troubleshooting. Hardware adopts fanless, low power consumption, wide temperature and voltage design and has passed rigorous industrial standard tests, which can suit for the industrial scene environment with harsh requirements for EMC. It can be widely used in smart grid, rail transit, smart city, safety city, new energy, intelligent manufacturing and other industrial fields.
Standard & Protocol:
IEEE 802.3 for 10Base-T
IEEE 802.3u for 100Base-TX
IEEE 802.3ab for 1000Base-T
IEEE 802.3z for 1000Base-X
IEEE 802.3ae for 10GbE SFP+
IEEE 802.3x for Flow Control
IEEE 802.1D for Spanning Tree Protocol
IEEE 802.1w for Rapid Spanning Tree Protocol
IEEE 802.1s for Multiple Spanning Tree Protocol
IEEE 802.1Q for VLAN
IEEE 802.1p for CoS
IEEE 802.1X for 802.1X Authentication
IEEE 802.1AB for LLDP
IEEE 802.3ad for LACP
Network management system supports various network protocols and industrial standards, such as ARP, Static ND, VRRP, RIP, OSPF, BGP, ERPS, STP/RSTP/MSTP, 802.1Q VLAN, QoS, IGMP Static Multicast, LLDP, Port Trunking, Port Mirroring, etc. It also possesses complete management functions, including Port Configuration, Port Statistics, Access Control, 802.1X Authentication, Network Diagnosis, Rapid Configuration, Online Upgrading, loop detection and so on, and supports CLI, WEB, Telnet, SNMP and other access methods. It can provide users with good experience with friendly design of network management system interface, simple and convenient operation.
This product supports optional dual AC/DC power supply. The input power supply is two independent power supply circuits which can ensure the normal operation of the device when one power supply fails. When power supply or port has link failure, ALARM indicator will be bright and send out alarm, meanwhile, alarm device connected to the relay will send out alarm for rapid scene troubleshooting. Hardware adopts fanless, low power consumption, wide temperature and voltage design and has passed rigorous industrial standard tests, which can suit for the industrial scene environment with harsh requirements for EMC. It can be widely used in smart grid, rail transit, smart city, safety city, new energy, intelligent manufacturing and other industrial fields.
Standard & Protocol:
IEEE 802.3 for 10Base-T
IEEE 802.3u for 100Base-TX
IEEE 802.3ab for 1000Base-T
IEEE 802.3z for 1000Base-X
IEEE 802.3ae for 10GbE SFP+
IEEE 802.3x for Flow Control
IEEE 802.1D for Spanning Tree Protocol
IEEE 802.1w for Rapid Spanning Tree Protocol
IEEE 802.1s for Multiple Spanning Tree Protocol
IEEE 802.1Q for VLAN
IEEE 802.1p for CoS
IEEE 802.1X for 802.1X Authentication
IEEE 802.1AB for LLDP
IEEE 802.3ad for LACP
Feature
SNMPv1/v2c/v3 is used for network management of various levelsRMON can be used for efficient and flexible network monitoring
Port mirroring can conduct data analysis and monitoring, which is convenient for online debugging
QoS supports real-time traffic classification and priority setting
LLDP can achieve automatic topology discovery, which is convenient for visual management
DHCP server and DHCP client could be used for allocating IP address of different strategies
File management is convenient for rapid configuration and online upgrade of the device
Log management records boot information, operation information and connection information
Bandwidth management and flow control can reasonably distribute network bandwidth, preventing unpredictable network status
Port statistics can be used for the port real time traffic statistics
ARP and Static ND could be used for Mac address resolution
User password can conduct user hierarchical management to improve the device management security
Anti-attack control and ACL could strength the flexibility and security of network
Relay alarm is convenient for troubleshooting of construction site
Storm suppression can restrain the broadcast, unknown multicast and unknown unicast
SSHD configuration could encrypt transmitted data, prevent DNS and IP spoofing
TELNET configuration and HTTPS configuration could ensure the access security of data
VLAN is used for simplifying network planning
Port Trunking and LACP can increase network bandwidth and enhance the reliability of network connection to achieve optimum bandwidth utilization
IGMP Snooping, GMRP and static multicast can be used for filtering multicast traffic to save the network bandwidth
Bandwidth management and flow control can reasonably distribute network bandwidth, preventing unpredictable network status
Port isolation could achieve port isolation in the same VLAN and save Vlan resources
SW-Ring and STP/RSTP/MSTP can achieve network redundancy, preventing network storm
Ping, Traceroute, Port Loopback and DDM could achieve network diagnosis and troubleshooting
VRRP, RIP, OSPF, BGP could achieve dynamic routing configuration
QinQ VLAN space expanding technology could mitigate the problem of increasingly scarce public VLAN ID resource
With high reliability and stability, ERPS could avoid broadcast storm caused by data loopback
Loop detection could efficiently eliminate the influence caused by port loopback by detecting the existence of loopback
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
