Sebelum PPN:
Rp2.799.900
Spesifikasi
Amount of generated ionsApproximately 2 million (20cm opening), Approximately 24 million (generating opening)
Power SupplyBuilt-in rechargeable battery (USB microB connector charging)
Battery Power (wh)12.6
ChargingCharging time: Approx. 4.5 hours / Usage time: Approx. 560 hours
MaterialPolycarbonate UV coating (UL94-V0 standard flame retardant material used)
Dimensions (mm)25x148x25
AccessoriesUSB cable, instruction manual
Operating Environment (°C)0~45 (No condensation)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan