TIANLONG RT-PCR System

Sebelum PPN:
Rp439.999.900 - Rp569.999.900
Spesifikasi
Authoritative CertificationsNMPA, CE, etc.
LightsourceHigh-brightness, long-life, maintenance-free LED light source

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gentier 48E/48R Automatic PCR Analysis System is specially designed for small and medium-sized laboratories, mobile laboratories, field testing professionals and so on, to support absolute quantitative analysis, relative quantitative analysis, isothermal amplification, dissociation curve analysis, genotyping, and endpoint fluorescence analysis, etc. With its excellent performance and portability, it can make your experiments more easy-to-use, accurate and efficient.

FEATURES
Rapid heating up and cooling down: maximum heating rate of 8.0℃/s; maximum cooling rate of 6.2℃/s.
High-brightness, maintenance-free LED lightsource with 4 (Gentier 48E)/2 (Gentier 48R) fluorescence detection channels, allowing fluorescence scanning of all wells completed in just 2s.
With a 7-inch full-color touchscreen, the device can operate independently from the computer and store over 1,000 experimental data.
Immediate analysis of experimental data on the instrument, without the need for a computer; direct printing function by connecting to a thermal printer.
Automatic recovery of the experiment when the power is on again after cutting off, without waiting for the power-on of the computer or software control.
Small in size, light in weight, easy to move; and no calibration needed after moving.

Ulasan Produk

Tidak ada ulasan