TIANLONG Rotary Nucleic Acid Extractor

Sebelum PPN:
Rp709.999.900
Spesifikasi
Sample Throughput1-96
Processing Volume30~1000 μL
Suitable Consumables96-deep-well plate, customized 6-tube strips
Mixing MethodRotational mixing
Dimensions (mm)490x510x480
Power Supply (V/Hz)AC 220/50
Rotation Speed (rpm)≤3000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Operating Language
2 Built-in operating languages: Chinese and English; easy switch

Operation Mode
7-inch full-color LCD touch screen, or app control via a scanner

Program Storage
Up to 1000 programs with the built-in modules

Program Management
Programs can be created, edited, applied and deleted with high flexibility

Automated Hatch
Motor-driven automatic opening and closing of the experiment cabinet.

QR Code Scanning
With the connection to an external scanner, applications can be automatically recognized and controlled with one click.

Magnetic Bead Residue
<1%

Power Failure Protection
In the event of an unexpected power failure, there are options available whether or not to continue the experiment.

Pollution Control
Negative pressure HEPA exhaust filter module;
Built-in UV disinfection module

Ulasan Produk

Tidak ada ulasan