TIANLONG Nucleic Acid Extractor

Sebelum PPN:
Rp299.999.900
Spesifikasi
Sample Throughput1-48
Processing Volume (μL)30-1000
Applicable Consumables96-deep-well plates
Oscillation MixingAdjustable: multi-mode, multi-level mixing.
Reagent TypeMagnetic beads-based extraction kits
Dimensions (mm)440x435x445

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Operation Mode:
A. Remote control via smart phone /tablet (Android system);
B. Screen/button operation

Experimental Storage
-Up to 15 sets of programs can be stored in the instrument.
-Android applications can store > 500 programs.

Program Management
Programs can be created, edited, applied and deleted with high flexibility.

Pollution Control
Built-in UV disinfection module

Power Failure Protection
In the event of an unexpected power failure, there are options available whether or not to continue the experiment.

Network Communication
-Mobile/tablet wifi remote control;
-Ethernet remote control applicable.

Size and Weight
440 mm*435 mm*445 mm (W*D*H), 31.5 Kg

Ulasan Produk

Tidak ada ulasan