Mikrotik RJ45 SFP+ Module

Sebelum PPN:
Rp1.499.900
Spesifikasi
Product CodeS+RJ10
ConnectorRJ45
Data Rate10 Mbps, 100 Mbps, 1 Gbps, 2.5 Gbps, 5 Gbps, 10 Gbps
Distance (m)up to 200
IPIP00
Storage Size256 KB
Storage TypeFLASH
Tested Ambient Temperature (°C)-20 to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This unique module opens up a whole world of high speed connectivity possibilities, offering up to 10 Gbps speeds over regular familiar twisted-pair cables in your existing products that have SFP+ ports. Any MikroTik device with active cooling that has SFP+ ports can now be used without installing any optical fiber, just plug the S+RJ10 and your network can be upgraded to 10 Gbps, making it ready for the next generation of RJ45 hardware.

Ulasan Produk

Tidak ada ulasan