Spesifikasi
| Set Content | Speaker, Microphone, Button, IP camera |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PA2-KIT is an accessory package for FANVIL SIP Intercom/Paging Gateway PA2. It includes IP camera module, speaker module, microphone module and button module. You can quickly build high quality audio/video intercom equipment by PA2-KIT, eliminating the components selection, matching test and reliability test cumbersome process.
Speaker:
- Speaker with self-adhes ive layer.
- Module with dustproof, waterproof protective film.
- SW/80 Waterproof loudspeaker.
Microphone:
- Microphone with self-adhes ive layer.
- Module with dustproof, waterproof protective film
- The sensitivity of microphone is -38dB±2.
Button:
Stainless steel button with backlight.
Protect level IP67, IK10.
The mechanicallifetime of the buttonis 200,000 times.
LED lamp lifetime is 400,000 hours
IP Camera:
Module with self-adhesive layer
720P HD camera, support dual video stream
Power by PA2 LAN Port (12V DC)
Wide angle lens,the installation angle can be fine tuned
NOTE:Do not connect the POE injector/switch directly using this camera module. It will be damaged
Speaker:
- Speaker with self-adhes ive layer.
- Module with dustproof, waterproof protective film.
- SW/80 Waterproof loudspeaker.
Microphone:
- Microphone with self-adhes ive layer.
- Module with dustproof, waterproof protective film
- The sensitivity of microphone is -38dB±2.
Button:
Stainless steel button with backlight.
Protect level IP67, IK10.
The mechanicallifetime of the buttonis 200,000 times.
LED lamp lifetime is 400,000 hours
IP Camera:
Module with self-adhesive layer
720P HD camera, support dual video stream
Power by PA2 LAN Port (12V DC)
Wide angle lens,the installation angle can be fine tuned
NOTE:Do not connect the POE injector/switch directly using this camera module. It will be damaged
Feature
High reliability components, plug and play720P camera module to achieve HD video call;The lens mounting height and Angle can be adjusted to meet the
requirements of various scenarios
High sensitivity pick up,waterproof, dustproof designed microphone module, suitable for harsh environment application SW/80 speaker module,satisfied the noisy environment to the demand of the high loudness of the intercom equipment Waterproof and dustproof designed stainless steel button with LED indicator for better operation
Speaker
SW/80 Waterproof loudspeaker. The diameter of the horn is 57mm and 13.7mm high Include 150cm Shielding wire.
Microphone
Sensitivity:-38dB ±2,
Standard working voltage: 3V,
the maximum working voltage is 1OV, Output impedances: s2.2KO,
Diameter of the microphone is 9.7mm and the height is 4.7mm. Include 150cm
Shielding wire.
Button
The diameter of the buttonis 16mm and the height is 23.8mm. The button is self-restorable stainless steel button with 150cm shielding wire.
IP Camera
1. OM 1/4inch H62 CMOS sensor color 0.1Lux@F1.2 black/white 0.01Lux@F1.2
H. 264, support dualstream, AVI Main stream: 12eox720
sub-stream: 704 576
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
