Fanvil USB Wi-Fi Dongle

Sebelum PPN:
Rp799.900
Spesifikasi
Transmission Rate (Mbps)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
WF20 USB Wi-Fi Dongle is a low-power, small form factor device that can be implemented within offices for connecting their IP phones to available wireless networks. Supported by a powerful transmission rate of 150 Mbps, this dynamic plug-and-play style USB device is able to quickly and reliably establish Wi-Fi connectivity so that users can optimally communicate, collaborate, access pertinent documents and resources and more.
Feature
- Compatible with all Fanvil IP phones which support WiFi connectivity via WiFi dongle (Only support 2.4GHz/150Mbps)
- WF20 is compliant with the IEEE802.11n, IEEE802.11b/g, and 802.11ac standards, maximizing reliability and throughput
- Ease-of-use
- High Transmission Rate
- Plug and Play
- Lower Power Consumption

Ulasan Produk

Tidak ada ulasan